Aluminium Ultra Flat Laptop Stand

Order Code: ZT5154016S

£39.99 Inc VAT (20%)


Description

Maximise comfort at your workspace and on the go with the ergonomically designed Leitz Ergo Aluminium Ultra-Flat Adjustable Laptop Stand. Select from 5 different height settings to raise your laptop screen to an ergonomic and comfortable viewing angle. Also suitable for a tablet. With its SlimLift Design (SLD) and protective cotton storage pouch, this laptop riser is easy to use and fits neatly in a bag to be used on the move or safely stored in a drawer. The adjustable laptop stand is made from strong and durable aluminium for ultimate stability and provides open ventilation to improve air circulation around your laptop. Comes with plastic free packaging and is 100% recyclable. This modern and minimalist laptop stand is ideal for your home, office or on the move to enhance comfort and maximise productivity. It's our mission to provide solutions that empower individuals to thrive at work and beyond, promoting positive mental health and physical wellness. Combine with many other Leitz Ergo products to customise your flexible and individual sit, stand & move workstation. Stay active and FEEL GOOD with Leitz.

See full description
Specifications for Aluminium Ultra Flat Laptop Stand
  • Product Type
    Notebook/Laptop Stnd
  • Weight
    455g
  • Material
    Aluminium
  • Mounting Option
    Sits on Desk
  • Monitor/Notebook Size
    Up to 15in Laptop
  • Colour
    Dark Grey
  • Height Adjustment Method
    Manual
  • Number of Screens/Laptops
    1