Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Articulating Monitor Mount Keyboard Tray
By Startech
Order Code:
ZT5359687S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/articulating-monitor-mount-keyboard-tray/p/ZT5359687S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Startech.com Wall Mount Workstation Fully Articulating Monitor Mount and Keyboard Tray
Specifications
Technical Information
Specifications for Articulating Monitor Mount Keyboard Tray
Product Type
Laptop / Monitor Risers
Weight
105kg
Mounting Option
Wall Mount
Number of Screens/Laptops
1
Monitor/Notebook Size
Up to 32in
Maximum Load
10kg
Material
Aluminium and Steel
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome