AutoMax 80M Mini-Cut Hybrid Shredder

Order Code: ZT3381050S

£149.99 Inc VAT (20%)


Description

80-sheet auto feed and 8-sheet manual feed, 4 x 12mm Mini-Cut (Security Level P-4), Shreds 80-sheet capacity in approximately 5 minutes, Auto Reverse and Sleep Mode, Accepts staples paper clips and credit cards. Check out the Fellowes AutoMax 80M in this video
Play Video

This Fellowes AutoMax 80M hybrid shredder provides effective document destruction with either single-sheet automatic feeding or standard manual feeding. With a P-4 security level, the mini-cut shredder shreds into 4x12mm particles, which is up to 3x smaller than standard cross-cut shredders.

This shredder has an 80-sheet automatic and an 8-sheet manual shredding capacity (70gsm) with a 15-minute run time. The shredder also includes a 17-litre pull-out bin for easy emptying.

See full description
Specifications for AutoMax 80M Mini-Cut Hybrid Shredder
  • Product Type
    Hybrid Shredder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome