Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Charging Stand For 7/600/700
By Socket Mobile
Order Code:
ZT1588323S
£132.99
each
Inc VAT (20%)
£265.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 31st Jan
In Stock
GBP
265.98
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/charging-stand-for-7-600-700/p/ZT1588323S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Charging Stand For 7/600/700 Series Scans
Specifications
Specifications for Charging Stand For 7/600/700
Width
46mm
Height
165mm
Depth
140mm
Weight
387g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome