Chromatography V2 Wired USB-C Laptop Stand

Order Code: ZT5513616S

£169.99 Inc VAT (20%)


Description

Versatile 4-port USB hub for even more connectivity: The integrated USB-C hub enables a variety of configurations via a single USB-C cable. With one HDMI port, one full USB-C port and two USB-A ports for unrivalled flexibility.<br>Dual screen support for even more screen real estate: The ideal setup by connecting up to 2 QHD screens or a single 5K monitor via the integrated HDMI and USB-C port<br>Robust ergonomic design, optimal air circulation and durability: Thanks to its perfect 18-degree tilt, the aluminium frame of the Razer Laptop Stand Chroma V2 offers the ideal viewing angle for hours of gaming, creative work and browsing<br>USB-C passthrough charging for even more versatility and organisation: For maximum mobility and a tidy desk, we have integrated a USB-C port into the stand so that the laptop can be charged via passthrough and the desk remains tidy.<br>Powered by Razer Chroma for RGB lighting: Groundbreaking immersion like never before with more than 16.8 million colours and a whole range of lighting effects, because the Razer Laptop Stand Chroma V2 can be synchronised with other Razer Chroma peripherals via Razer Synapse.

See full description
Specifications for Chromatography V2 Wired USB-C Laptop Stand
  • Colour
    Black
  • Product Type
    Laptop / Monitor Risers
    Notebook/Laptop Stnd
  • Monitor/Notebook Size
    Up to 15in
  • Material
    Aluminium
  • Number of Screens/Laptops
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome