Clear View Panel Desktop Holder, Complete Set, With 20 X A4 Panels, Pack Of 1

Order Code: ZT2709345S

£339.99 Inc VAT (20%)


Description

Clear view panel desktop holder, complete set, with 20 x A4 panels, pack of 1. Supplied = assembled. For paper format = A4. Model = with revolving pins, for use in desks, wall holders or swivel arms. Frame colour = assorted colours. Material = sheet steel, painted. Assortment of frame colours = red, blue, yellow, green, black. Number of clear view panels = 20 pcs. Colour = light grey RAL 7035. Product type = clear view panel table stand sets. Slanted design for easy, single handed use. Supplied with A4 clear view panels, assortment of colours in red, blue, yellow, green and black and 5 slip-on markers (height 50 mm) for 10 panels each. Saving when compared to buying individual units Wall mounting is also possible.

See full description
Specifications for Clear View Panel Desktop Holder, Complete Set, With 20 X A4 Panels, Pack Of 1
  • Material
    Sheet Steel Painted
  • Colour
    Light Grey
  • Frame Colour
    Assorted Colours
  • Product Type
    Clear View Panel Table Stand Sets
  • Supplied
    Assembled
  • For Paper Format
    A4
  • Number of Clear View Panels
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome