Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Clmp.max 12kg.VESA75X75TO100X10 CB16438
By Neomounts
Order Code:
ZT1504941S
£143.99
each
Inc VAT (20%)
£287.98 minimum order value
£149.99
4% off
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
287.98
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/clmp-max-12kg-vesa75x75to100x10-cb16438/p/ZT1504941S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Clmp.Max 12kg.Vesa75x75to100x10 Clmp.Max 12kg.Vesa75x75to100x100
Specifications
Specifications for Clmp.max 12kg.VESA75X75TO100X10 CB16438
Depth
1430mm
Height
450mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome