Computer Cupboard, HxWxD 1550 X 800 X 690mm, With Narrow Pull-Out Shelf And Tower PC Compartment

Order Code: ZT2708127S

£2,299.99 Inc VAT (20%)


Description

Computer cupboard, HxWxD 1550 x 800 x 690 mm, with narrow pull-out shelf and tower PC compartment. Supplied = assembled. Overall height = 1550 mm. Overall width = 800 mm. Overall depth = 690 mm. Internal dimensions monitor compartment = HxWxD 530x740x330 mm. Max. monitor size (LCD) = 24 inch. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Vision panel dimensions = 535x375 mm. Number of pull-out shelves = 1 pcs. Max. load per drawer = 50 kg. Number of shelves = 1 pcs. Number of drawers = 1 pcs. Ventilation = active ventilation (axial fan) with filter. Protection type = IP50. Fittings = keyboard shelf. Feature = lockable. Model = with narrow pull-out shelf and compartment for tower PC. Door type = hinged door. Very robust industrial model. Huge storage space for printer, computer, etc. including pull out printer shelf. Dust protection IP50. Sturdy, powder coated sheet steel construction. Body in light grey RAL 7035, fronts in gentian blue RAL 5010. Cable entry with stress relief. Height x width x depth 1550 x 740 x 695 mm. Lockable monitor housing Internal HxWxD 530 x 740 x 330 mm. Dust protection in accordance with IP50. Lockable monitor door With Plexiglas safety window (535 x 375 mm) 100 mm high keyboard drawer With special folding insert for keyboard and mouse. Lockable double door cupboard With large storage space for computer, printer and accessories. Axial fan to protect against overheating. Shelf For paper etc. Sturdy pull-out shelf Max. load approx. 50 kg. Your advantage Heavy duty shelves. Also suitable for heavy printers etc.

See full description
Specifications for Computer Cupboard, HxWxD 1550 X 800 X 690mm, With Narrow Pull-Out Shelf And Tower PC Compartment
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Material of Housing
    Sheet Steel, Powder Coated
  • Colour
    Light Grey
  • Overall Depth
    690mm
  • Overall Width
    800mm
  • Features
    Lockable
  • Vision Panel Dimensions
    535x375mm
  • Front Colour
    Gentian Blue
  • Number of Shelves
    1
  • Drawer Load Capacity
    50kg
  • Fittings
    Keyboard Shelf
  • Door Type
    Hinged Door
  • Monitor Size (LCD)
    24in
  • Protection Type
    IP50
  • Overall Height
    1550mm
  • Number of Pull-out Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome