Computer Cupboard With Plastic Roller Shutter - Mobile - Basic Version, HxWxD 1785 X 600 X 630mm, 2 Shelves, WxD 560 X 300mm

Order Code: ZT2718329S

£1,139.99 Inc VAT (20%)


Description

Computer cupboard with plastic roller shutter, mobile, basic version, HxWxD 1785 x 600 x 630 mm, 2 shelves, WxD 560 x 300 mm. Supplied = assembled. Overall height = 1785 mm. Overall width = 600 mm. Overall depth = 630 mm. Material of housing = furniture panel, melamine coated. Body colour = light grey RAL 7035. Front colour = light grey. Number of shelves = 2 pcs. Fittings = extendable mouse shelf, keyboard shelf. Feature = mobile, lockable. Door type = vertical roller blinds. Wheel fittings = 4 castors, 2 with wheel stops. Monitor compartment = with. Your equipment and documents are securely stored and protected against unauthorised access in these attractive cupboards. Plastic roller shutters, lockable, incl. 2 keys. Rear panel with cable outlet. Delivered fully assembled, ready for immediate use. Monitor compartment and device compartment each with one adjustable shelf. Width x depth 560 x 300 mm. Mouse tray, width x depth 380 x 220 mm, can be pulled out to the left or right. Supplied fully assembled.

See full description
Specifications for Computer Cupboard With Plastic Roller Shutter - Mobile - Basic Version, HxWxD 1785 X 600 X 630mm, 2 Shelves, WxD 560 X 300mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Number of Shelves
    2
  • Door Type
    Vertical Roller Blinds
  • Colour
    Light Grey
  • Overall Depth
    630mm
  • Overall Height
    1785mm
  • Front Colour
    Light Grey
  • Overall Width
    600mm
  • Monitor Compartment
    With
  • Features
    Mobile, Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome