Computer Cupboard With Plastic Roller Shutter - Mobile - Premium Version, HxWxD 1660 X 725 X 642mm, With Adjustable Shelf

Order Code: ZT2746088S

£999.99 Inc VAT (20%)


Description

Computer cupboard with plastic roller shutter, mobile, premium version, HxWxD 1660 x 725 x 642 mm, with adjustable shelf. Supplied = assembled. Overall height = 1660 mm. Overall width = 725 mm. Overall depth = 642 mm. Material of housing = furniture panel, melamine coated. Body colour = light grey RAL 7035. Front colour = light grey. Number of shelves = 1 pcs. Fittings = keyboard shelf. Feature = mobile, lockable. Door type = vertical roller blinds. Wheel fittings = 4 castors, 2 with wheel stops. Monitor compartment = with. Your equipment and documents are securely stored and protected against unauthorised access in these attractive cupboards. Plastic roller shutters, lockable, incl. 2 keys. Rear panel with cable outlet. Delivered fully assembled, ready for immediate use. Doors for device compartment swivel out 270° to save space and are separately lockable, incl. 2 keys. With adjustable shelf. Supplied fully assembled.

See full description
Specifications for Computer Cupboard With Plastic Roller Shutter - Mobile - Premium Version, HxWxD 1660 X 725 X 642mm, With Adjustable Shelf
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Supplied
    Assembled
  • Front Colour
    Light Grey
  • Features
    Mobile, Lockable
  • Door Type
    Vertical Roller Blinds
  • Overall Width
    725mm
  • Colour
    Light Grey
  • Monitor Compartment
    With
  • Fittings
    Keyboard Shelf
  • Overall Depth
    642mm
  • Overall Height
    1660mm
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome