Cosy Adjustable Laptop Stand Velvet Grey

Order Code: ZT3383169S

£22.99 Inc VAT (20%)


Description

Colour: Velvet Grey, designed to maximise comfort at your workspace, ideal for working whilst sitting or standing to further improve overall health and to support active working, adjustable height to keep the perfect viewing position, folds for easy storage when not in use, suitable for laptops from 13" to 17". Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Leitz Ergo Cosy Laptop Riser raises the screen of your laptop to increase your viewing comfort and help improve posture. Using a laptop riser will also promote airflow, keeping the laptop battery and other components cool to maintain high levels of performance.

With its minimalist design and matt finish colours, this stylish laptop stand will improve health and wellbeing by effortlessly creating the perfect active working set-up.

Combine with other Leitz Ergo products for an inviting and flexible workspace that keeps you moving all day.

See full description
Specifications for Cosy Adjustable Laptop Stand Velvet Grey
  • Colour
    Velvet Grey
  • Product Type
    Laptop Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome