CPU Mount Adjustable Computer Wall Mount

Order Code: ZT5359691S

£55.99 Inc VAT (20%)


Description

This adjustable CPU mount is an excellent solution both to save space and extend the life of your equipment. Hanging your computer tower on the wall can help to reduce internal contamination from dust and dirt.<br>Organize your work space<br>This computer wall mount frees up your floor and desk space, so that you can focus on whats important. The heavy-duty black metal frame is strong and dependable, ensuring your computer is securely fastened.<br>Fits your computer<br>The adjustable base on the CPU wall mount makes it easy to fit a variety of computers, from 4.8"" to 8.3"" (122 to 212 mm) in width, . It can hold up to 22 lb. (10 kg) The adjustable straps will ensure your computer is secure.<br>Unrestricted Access<br>The open frame design of the CPU mount allows unrestricted access to your computer.<br>Simple set up<br>Get up and running quickly. The CPU wall mount is easy to mount, and it comes with all the required hardware and an instruction manual to make installation simple. It mounts easily to walls or other sturdy vertical surfaces.<br>The CPUWALLMNT is backed by a StarTech.com 5-year warranty and free lifetime technical support.<br><br>

See full description
Specifications for CPU Mount Adjustable Computer Wall Mount
  • Weight
    2.2kg
  • Maximum Load
    10kg
  • Material
    Steel
  • Number of Screens/Laptops
    1
  • Colour
    Black
  • Product Type
    CPU Holders
    Laptop / Monitor Risers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome