Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Cubicle Monitor Mount For Up To
By Startech
Order Code:
ZT1585771S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£83.69
7%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/cubicle-monitor-mount-for-up-to/p/ZT1585771S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Cubicle Monitor Mount For Up To 34in Monitors - Micro-Adjustment
Tags:
#BulkDiscount
Specifications
Specifications for Cubicle Monitor Mount For Up To
Mounting Type
Wall
Width
120mm
Height
460.5mm
Weight
1.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome