0
1
2
3
4

Designer Suites Laptop Riser

Order Code: ZT1110899S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Fellowes Designer Suites Laptop Riser. Product type: Notebook stand, Product colour: Black, Material: Plastic. Height adjustment range: 88 - 184 mm, Tilt angle range: 0 - 30°. Width: 335 mm, Depth: 284.2 mm, Height: 101.6 mm

Specifications for Designer Suites Laptop Riser
  • Weight
    1.13kg
  • Height
    343mm
  • Width
    287mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome