Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Desk-Mount Dual Monitor Arm - Articulating
By StarTech.com
Order Code:
ZT1091121S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/desk-mount-dual-monitor-arm-articulating/p/ZT1091121S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Desk Mount Dual Monitor Arm, Articulating, Height Adjustable
Specifications
Specifications for Desk-Mount Dual Monitor Arm - Articulating
Display Tilt
+90° / - 90°
Adjustment Type
Pole-Mounted
Display Rotation
360°
Height
327mm
Arm Swivel
360°
Maximum Display Size
24in
Material
Steel and Plastic
Display Swivel
+90° / - 90°
Displays Supported
2
Wall Mountable
No
Colour
Black
Mounting Type
Desk & Grommet Clamp
Length
75mm
Weight
4040.37kg
Includes
Articulating Arm
Width
834mm
MFR Part No.
ARMDUAL
Cable Management
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome