Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Desk-Mount Monitor Arm with Laptop Stand - Full Motion - Articulating
By StarTech.com
Order Code:
ZT1091152S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/desk-mount-monitor-arm-with-laptop-stand-full-motion-articulating/p/ZT1091152S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Single-Monitor Arm - Laptop Tray - One-Touch Height Adjust
Specifications
Specifications for Desk-Mount Monitor Arm with Laptop Stand - Full Motion - Articulating
Width
360mm
Includes
Articulating Arm
Minimum Display Size
15in
Maximum Display Size
27in
Length
570mm
Height
600mm
Colour
Black
Display Rotation
360°
Adjustment Type
One-Touch (Spring Assisted)
Mounting Type
Desk Clamp
Arm Swivel
180°
Displays Supported
1
Weight
4910kg
Material
Aluminum
Display Tilt
-90° / +85°
Wall Mountable
No
MFR Part No.
ARMUNONB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome