Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Desk-Mount Quad-Monitor Arm - Articulating - Heavy Duty Steel
By StarTech.com
Order Code:
ZT1088591S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/desk-mount-quad-monitor-arm-articulating-heavy-duty-steel/p/ZT1088591S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Quad Monitor Mount for up to 27" Monitors - Heavy Duty Steel
Specifications
Specifications for Desk-Mount Quad-Monitor Arm - Articulating - Heavy Duty Steel
Height
828mm
Minimum Display Size
13in
Material
Steel
Wall Mountable
No
Mounting Type
Desk & Grommet Clamp
Cable Management
Yes
Display Rotation
360°
Colour
Black
Weight
7560kg
Display Tilt
+ 30° / - 30°
Arm Swivel
+30° / -30°
Maximum Display Size
27in
Displays Supported
4
Length
835mm
Width
115mm
MFR Part No.
ARMQUAD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome