Desk Pc Monitor Mount with Free Standing Base 17" - 32" Vesa Max 100x100 8Kg

Order Code: ZT3292027S

£29.99 Inc VAT (20%)


Description

This ProperAV Desk PC Monitor Mount with Free Standing Base 17"- 32" VESA Max 100x100 8Kg allows you to clear up your valuable space, while providing an ergonomic working position. Constructed of high grade steel, this rugged mount supports computer screens up to 8kg and 32" in size and televisions up to 28". The large steel base will ensure the screen remains stable at the height which works best for you.

See full description
Specifications for Desk Pc Monitor Mount with Free Standing Base 17" - 32" Vesa Max 100x100 8Kg
  • Product Type
    Desk PC Monitor Mount
  • Material
    High grade steel
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome