Double Monitor Arm Black/Silver - CE04632

Order Code: ZT1542782S

£149.99 Inc VAT (20%)


Description

This Contour Ergonomics Double Monitor Arm features height adjustment from 235mm to 505mm for comfortable viewing. The monitor arm also features an integrated USB, earphone and microphone jack for convenience. Made from durable, lightweight aluminium, the monitor arm is suitable for most monitors measuring 13-32 inches. This pack contains a double monitor arm in silver and black.
Dual monitor arm
Height adjustment: 235-505mm
Integrated USB, earphone and microphone jack
Durable, lightweight aluminium
Suitable for most monitors measuring 13-32 inches
Colour: Silver/Black

See full description
Specifications for Double Monitor Arm Black/Silver - CE04632
  • Weight
    4.96kg
  • MFR Part No.
    CE04632

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome