Ds4608-Sr Black With Stand Usb

Order Code: ZT1584780S

£249.99 Inc VAT (20%)

Currently unavailable

Description

Ds4608-Sr Black With Stand Usb Kit: Ds4608-Sr00007zzww Scanner In
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Ds4608-Sr Black With Stand Usb
  • Height
    67mm
  • Depth
    165mm
  • Weight
    161.9g
  • Width
    98mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome