Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Dual Desktop Monitor Stand J154064
By V7
Order Code:
ZT1480238S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Mon, 30th Dec
In Stock
GBP
209.97
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/dual-desktop-monitor-stand-j154064/p/ZT1480238S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Dual Desktop Monitor Stand Two Displays 13-32 In (81.3 Cm)
Specifications
Specifications for Dual Desktop Monitor Stand J154064
Width
280mm
Height
465mm
Mounting Type
Desk
Depth
913mm
Weight
4.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome