Dual Monitor Mount Clamp 3X00023

Order Code: ZT1663743S

£259.99 Inc VAT (20%)


Description

Dual Monitor Mount Clamp Max 32In Monitor

Specifications for Dual Monitor Mount Clamp 3X00023
  • Cable Management
    Yes
  • Depth
    144mm
  • Weight
    6.13kg
  • Width
    1066mm
  • Mounting Type
    Desk
  • Height
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome