0
1
2
3
4

Dual-Monitor Stand - Horizontal - Black

Order Code: ZT1090921S

£123.99 Inc VAT (20%)


Description

Dual-Monitor Stand - Horizontal - Black - Adjustable

Specifications for Dual-Monitor Stand - Horizontal - Black
  • Mounting Type
    Desktop Stand
  • Displays Supported
    2
  • Width
    180mm
  • Material
    Steel, Aluminum and Plastic
  • Adjustment Type
    Pole-Mounted
  • Weight
    6160kg
  • Display Tilt
    +/-15
  • Length
    950mm
  • Colour
    Black
  • Height
    410mm
  • Arm Swivel
    360° at each display
  • Maximum Display Size
    24in
  • Wall Mountable
    No
  • MFR Part No.
    ARMBARDUO
  • Depth
    950mm
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome