Dual Verticle Mount Stand 3X00030

Order Code: ZT1663836S

£199.99 Inc VAT (20%)


Description

Dual Verticle Mount Stand Max 32In

Specifications for Dual Verticle Mount Stand 3X00030
  • Height
    965mm
  • Width
    508mm
  • Mounting Type
    Desk
  • Weight
    3.85kg
  • Depth
    307mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome