Easy Riser Aluminium Laptop Riser

Order Code: ZT3440181S

£31.99 Inc VAT (20%)


Description

Kensington Easy Riser™ Aluminium Laptop Riser. Product type: Notebook stand, Product colour: Silver, Material: Aluminium. Height adjustment range: 86 - 118 mm, Tilt angle range: 22 - 33°. Weight: 400 g. Package width: 248 mm, Package depth: 25 mm, Package height: 256 mm

Specifications for Easy Riser Aluminium Laptop Riser
  • Product Type
    Notebook Stnd
  • Material
    Aluminium
  • Adjustable Height Range
    86 - 118mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome