Effect Monitor Stand - Pack of 1

Order Code: ZT4781801S

£73.99 Inc VAT (20%)


Description

Evelvate your workspace with our premium recycled felt monitor stand, for a more comfortable organised work environment. The unique felt material adds a touch of warmth and cosiness to any environment, seamlessly blending into your workspace decor. The 3-step ergonomically adjustable design provides better posture and comfort while working with monitors or laptops. Tame your cable chaos and effortlessly declutter your space with the integrated cable management routes. Add an optional drawer extension, to provide additional storage space for a clean organised workspace. Max load capacity: 10 kgDimensions: 26 x 50 x 162 (L x W x H) Made in Germany and built to last

See full description
Specifications for Effect Monitor Stand - Pack of 1
  • Weight
    1.56kg
  • Recycled Product
    60% Recycled Material
  • Material
    Felt/Steel
  • Adjustability
    Yes
  • Dimensions (W x D x H)
    500x260x160mm
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Sits on Desk
  • Form
    Monitor Stnd
  • Colour
    Charcoal
  • Number of Screens/Laptops
    1
  • Maximum Load
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome