Effect Vertical Laptop Stand

Order Code: ZT5359696S

£39.99 Inc VAT (20%)


Description

Introducing our sleek, space-saving vertical laptop stand made from environmentally conscious materials. Crafted from 60% recycled felt it features an integrated shelf for tablets or mobile phones, optimising workspace efficiency. The stand's design promotes air circulation to minimise overheating in closed display mode, extending your laptop's lifespan.<br><br>Its adjustable width ensures a secure fit based on the laptop's weight. Packaged sustainably, with plastic free packaging.<br><br>3-in-1: Holds 1X laptop 1X phone and 1X iPad vertically at the same time<br>Laptop thickness: 10 - 36 mm<br>Laptop weight range: 0.9 - 3 kg<br><br>Made in Germany

See full description
Specifications for Effect Vertical Laptop Stand
  • Orientation
    Portrait
  • Product Type
    Tablet Stnd
  • Recycled Product
    60% Recycled Material
  • Weight
    323g
  • Colour
    Charcoal
  • Material
    Recycled Felt
  • Laptop Thickness
    10-36mm
  • Model Specific
    No
  • Laptop Weight Range
    0.9-3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome