EQ SmartFit Easy Riser Laptop Stand

Order Code: ZT5363871S

£31.99 Inc VAT (20%)


Description

Ideal for hybrid workers looking for a portable ergonomic solution and organisations requiring sustainable solutions, the SmartFit Easy Riser™ EQ Laptop Cooling Stand improves workstation ergonomics and productivity. The riser aims to reduce our environmental impact, utilising 50% post-consumer content (PCR) in all plastic components. The proprietary SmartFit System allows you to customise the height and angle of your laptop screen to reduce back, neck and eye strain. The compact design folds flat for travel and promotes airflow to improve battery performance.

See full description
Specifications for EQ SmartFit Easy Riser Laptop Stand
  • Product Type
    Laptop / Monitor Risers
    Notebook/Laptop Stnd
  • Colour
    Black
  • Material
    Plastic
  • Weight
    705g
  • Height Adjustment Method
    Manual
  • Monitor/Notebook Size
    Up to 17in Laptop
  • Number of Screens/Laptops
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome