Ergo Adjustable Multi-Angle Laptop Stand

Order Code: ZT3381586S

£29.99 Inc VAT (20%)


Description

Ergonomically designed laptop stand, maximise comfort at your workspace, Integrated hook provides a secure and stable grip, Easily adjust the height to keep your laptop screen, Laptop riser stand keeps the battery and other components cool by promoting airflow, Suitable for laptops and Macbook from 13" to 15". Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Leitz Ergo Multi-Angle Laptop Riser raises the screen of your laptop to the perfect ergonomic height to increase your viewing comfort and help improve posture.

Various height and angle combinations including horizontal alignment with a small footprint for compact desks. Using a laptop riser will also promote airflow, keeping the laptop battery and other components cool to maintain high levels of performance. With its minimalist design and matt finish colour, this stylish laptop stand will improve health and well-being by effortlessly creating the perfect active working set-up.

Combine with other Leitz Ergo products for an inviting and flexible workspace that keeps you moving all day.

See full description
Specifications for Ergo Adjustable Multi-Angle Laptop Stand
  • Product Type
    Laptop Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome