Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Ergo Cosy Ball Calm Blue
By Leitz
Order Code:
ZT3523652S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ergo-cosy-ball-calm-blue/p/ZT3523652S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Leitz Ergo Cosy Active Sitting Ball Calm Blue 52790061
Specifications
Specifications for Ergo Cosy Ball Calm Blue
Type
Office Chairs
Seat Height
650mm
Weight
1.68kg
With Arms
No Arms
Colour
Blue
Material
Fabric
Style
Ergonomic Chairs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome