Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Ergo Cosy Ball Velvet Grey
By Leitz
Order Code:
ZT3523642S
£65.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ergo-cosy-ball-velvet-grey/p/ZT3523642S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Leitz Ergo Cosy Active Sitting Ball Velvet Grey 52790089
Specifications
Specifications for Ergo Cosy Ball Velvet Grey
Colour
Grey
Type
Office Chairs
Seat Height
650mm
Material
Fabric
With Arms
No Arms
Style
Ergonomic Chairs
Weight
1.68kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome