Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Ergo Monitor Stand White
By Leitz
Order Code:
ZT3526948S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ergo-monitor-stand-white/p/ZT3526948S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Leitz Ergo Stylish Monitor Riser Stand White - 64340001
Specifications
Specifications for Ergo Monitor Stand White
Monitor/Notebook Size
Up to 24in Monitor
Colour
White
Number of Screens/Laptops
1
Maximum Load
20kg
Product Type
Laptop / Monitor Risers
Form
Monitor Stnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome