Ergo Spacesaving Monitor Arm Dgrey

Order Code: ZT3526955S

£79.99 Inc VAT (20%)


Description

Leitz Ergo Space-Saving Single Monitor Arm Suitable for Monitors upto 32inches Dark Grey - 64890089

Specifications for Ergo Spacesaving Monitor Arm Dgrey
  • Weight
    2.72kg
  • Form
    Monitor Arms
  • Number of Screens/Laptops
    1
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Type
    Laptop / Monitor Risers
  • Height Adjustment Method
    Manual
  • Colour
    Grey
  • Adjustability
    Yes
  • Height Range
    185-435mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome