Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Ergo Ssaving Dual Monitor Arm Dgrey
By Leitz
Order Code:
ZT3526859S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ergo-ssaving-dual-monitor-arm-dgrey/p/ZT3526859S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Leitz Ergo Space-Saving Dual Monitor Arm Suitable for Monitors upto 32inches Dark Grey - 65370089
Specifications
Specifications for Ergo Ssaving Dual Monitor Arm Dgrey
Colour
Grey
Weight
4.72kg
Number of Screens/Laptops
2
Height Range
185-435mm
Height Adjustment Method
Manual
Material
Metal
Monitor/Notebook Size
Up to 32in Monitor
Product Type
Monitor Arms
Laptop / Monitor Risers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome