Ergotron Interactive Arm Ld - Wall Mount For Lcd Display - Aluminium - Polished Aluminium - Screen Size: 42" - Wall-Mountable

Order Code: ZT1518340S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Ergotron Interactive Arm Ld - Wall Mount For Lcd Display - Aluminium - Polished Aluminium - Screen Size: 42" - Wall-Mountable

Specifications for Ergotron Interactive Arm Ld - Wall Mount For Lcd Display - Aluminium - Polished Aluminium - Screen Size: 42" - Wall-Mountable
  • Finish
    Polished Aluminium
  • Product Type
    Wall Mount
  • Material
    Aluminium