Ergotwin Deluxe Drafter Fixed Arms Bl

Order Code: ZT3523769S

£249.99 Inc VAT (20%)


Description

Ergo Twin Deluxe Draughter High Back Fabric Operator Office Chair with Fixed Arms Blue - 2900BLU/1164/0288

Specifications for Ergotwin Deluxe Drafter Fixed Arms Bl
  • Back Height
    500mm
  • Style
    Ergonomic Chairs
  • Back/Seat Action
    Fixed or Floating Back
  • Footrest
    Yes
  • Back Width
    430mm
  • Self Assembly Required
    Yes
  • Seat Height
    570-850mm
  • Recommended Weight Limit
    100kg
  • Recommended Usage
    5hours
  • Colour
    Blue
  • With Arms
    Fixed Arms
  • Material
    Fabric
  • Weight
    15kg
  • Type
    Office Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome