Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Ergotwin PU Deluxe Drafter No Arms Bk
By Ergo
Order Code:
ZT3523802S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/ergotwin-pu-deluxe-drafter-no-arms-bk/p/ZT3523802S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Ergo Twin Deluxe Draughter High Back PU Operator Office Chair without Arms Black - 2900PU-BLK/1164
Specifications
Technical Information
Specifications for Ergotwin PU Deluxe Drafter No Arms Bk
Recommended Usage
5hours
Self Assembly Required
Yes
Weight
15.07kg
Colour
Black
Back Height
500mm
Type
Office Chairs
With Arms
Arms Available
Seat Height
570-850mm
Recommended Weight Limit
100kg
Back Width
430mm
Footrest
Yes
Style
Ergonomic Chairs
Back/Seat Action
Fixed or Floating Back
Material
Polyurethane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome