Ergotwin PU Ops Chair Adjust Arms Bk

Order Code: ZT3523719S

£199.99 Inc VAT (20%)


Description

Ergo Twin High Back PU Operator Office Chair with Height Adjustable Arms Black - 2900PU-BLK/0280

Specifications for Ergotwin PU Ops Chair Adjust Arms Bk
  • Self Assembly Required
    Yes
  • Colour
    Black
  • With Arms
    Height Adjustable Arms
  • Recommended Usage
    8hours
  • Back Width
    430mm
  • Seat Height
    440-580mm
  • Style
    Ergonomic Chairs
  • Recommended Weight Limit
    120kg
  • Type
    Office Chairs
  • Back Height
    500mm
  • Weight
    11kg
  • Material
    Polyurethane