ESD Swivel Arm, Max. Load 15 Kg, WxD 460 X 210mm

Order Code: ZT2701446S

£699.99 Inc VAT (20%)


Description

ESD swivel arm, max. load 15 kg, WxD 460 x 210 mm. Supplied = pre-assembled, final assembly by customer. Width = 460 mm. Depth = 210 mm. Product type = ESD work tables. Suitable for universal use with appliances, bins, etc. Swivel arm with tilting braked steel platform, painted for electrical conductivity. Width x depth 460 x 210 mm.

Specifications for ESD Swivel Arm, Max. Load 15 Kg, WxD 460 X 210mm
  • Product Type
    ESD Work Tables
  • Width
    460mm
  • Depth
    210mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome