Extra Wide Monitor Stand Black

Order Code: ZT1059637S

£29.99 Inc VAT (20%)


Description

The Kensington Extra Wide Monitor Stand combines a durable and stylish design with the ergonomic benefits of raising your monitor height. The extra wide platform offers an organised working environment with plenty of space underneath to store a full-size keyboard and accessories. The steel base elevates your monitor to an optimal viewing height to promote a healthy posture and increase productivity. An essential monitor riser for modern offices focused on employee wellness. Supports iMacs and external monitors up to 32” and 20kg.

See full description
Specifications for Extra Wide Monitor Stand Black
  • Mounting Type
    Desk
  • Width
    500mm
  • Material
    Steel
  • Colour
    Black
  • Product Type
    Monitor Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome