Fellowes I-Spire Series Laptop Quick Lift Black 8212001

Order Code: ZT2121756S

£23.99 Inc VAT (20%)


Description

Fellowes I-Spire Series Laptop Quick Lift Black 8212001 Work in both style and comfort with the black I-Spire Series™ Laptop Quick Lift from Fellowes. Leaning forward and tilting your head up or down to see your screen can place strain on your neck and back. The I-Spire Series™ Laptop Quick Lift in black raises your laptop screen to eye-level and positions the screen at a more comfortable viewing height with simple adjustment to seven angles, relieving the stress placed on your shoulders neck and eyes. In addition, the innovative design suits laptops with limited angle of opening, with the fold out front legs further optimising screen positioning on any laptop up to 17î. As well as offering height and angle adjustment, it also folds flat providing an excellent portable yet ergonomic solution. This is an added benefit for travel or home workers with limited storage/working space. The contemporary and clean design prevents your laptop from overheating complementing the modern workspace perfectly. The soft touch front ledge of the I-Spire Series™ Quick Lift holds the laptop in place and is recommended usage with an external keyboard and mouse. Discover your own inspiring workspace with the full range of l-Spire Series™ from Fellowes, home office accessories. Accredited by Fira International, an Independent Ergonomic Accreditor.

See full description
Specifications for Fellowes I-Spire Series Laptop Quick Lift Black 8212001
  • Width
    320mm
  • Depth
    286mm
  • Height
    420mm
  • Angle Range
    Up to 100 Degrees
  • Adjustability
    Yes
  • Weight
    800g
  • Material
    Plastic
  • Dimensions (W x D x H)
    320x286x42mm
  • Number of Height Adjustments
    7
  • Monitor/Notebook Size
    17in Notebook
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Colour
    Black
  • Maximum Load
    4kg
  • Form
    Notebook/Laptop Stnd