Flip Chart, Stand Model With Side Arms, Magnetic, Telescopic Legs Height Adjustable Up To 1800mm

Order Code: ZT2713806S

£269.99 Inc VAT (20%)


Description

Flip chart, stand model with side arms, magnetic, telescopic legs height adjustable up to 1800 mm. Supplied = flat pack. Fittings = tray. Board width = 700 mm. Board height = 1050 mm. Model = 2 magnetic fold-out side arms. Colour of writing board = white. Frame design = telescopic legs. Height adjustment range = < 1800 mm. Weight = 11.5 kg. Product type = flip-charts, fixed. The ideal aid for efficient presentations, meetings and moderated discussions. Magnetic board surface, can be written on with dry wipe board marker pens. Height adjustable with telescopic legs. Magnetic board surface, can be written on with dry wipe board marker pens, WxH 700 x 1050 mm, integrated pen tray. Height adjustable with telescopic legs up to 1800 mm. Quick clamp with adjustable paper suspension points. 2 magnetic, folding side arms.

See full description
Specifications for Flip Chart, Stand Model With Side Arms, Magnetic, Telescopic Legs Height Adjustable Up To 1800mm
  • Product Type
    Flip-Charts, Fixed
  • Supplied
    Flat Pack
  • Fittings
    Tray
  • Frame Design
    Telescopic Legs
  • Model
    2 Magnetic Fold-Out Side Arms
  • Board Width
    700mm
  • Colour of Writing Board
    White
  • Adjustable Height Range
    < 1800mm
  • Board Height
    1050mm
  • Weight
    11.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome