Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
G-Master G2470hsu-B1 24"
By Iiyama
Order Code:
ZT1748699S
£149.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/g-master-g2470hsu-b1-24-inch/p/ZT1748699S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Iiyama G-Master G2470HSU-B1 24"
Specifications
Specifications for G-Master G2470hsu-B1 24"
Size
24in