Gas Spring Single Emma Monitor Arms DLB851 - Black Matt

Order Code: ZT3116199S

£109.99 Inc VAT (20%)


Description

A range of single or double monitor arms for effortless positioning of monitors. Set screens at eye-level at arm’s length for optimum ergonomics.EMMA Monitor Arms gas spring hovering systems allows for easy adjustment to support an ergonomically correct workstation; sit more comfortably at your desk while reducing neck, eye and back strain. Available in single or double arms in black or white options. VESA: 75x75 / 100x100

Screen Size: 27’’ - 32’’

Load Capacity: 4.4 lbs - 19.8lbs/ 2 - 9 kg

Tilt Range: -90° - + 15°

Swivel Range: -90° - + 90°

Screen Rotation: 360°

Material: Aircraft-Grade Aluminum, steel, plastic

Quick Realease VESA Plate: Yes

See full description
Specifications for Gas Spring Single Emma Monitor Arms DLB851 - Black Matt
  • Colour
    Black Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome