Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Gb3271qsu-B1 32" Ips Monitor
By Iiyama
Order Code:
ZT1749872S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/gb3271qsu-b1-32-inch-ips-monitor/p/ZT1749872S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Iiyama GB3271QSU-B1 32" IPS Monitor
Specifications
Specifications for Gb3271qsu-B1 32" Ips Monitor
Product Type
IPS Monitor
Panel Type
IPS
Size
32in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome