Hana LT Laptop Riser - Black

Order Code: ZT4781544S

£99.99 Inc VAT (20%)


Description

Elevate your work experience with the Hana LT laptop stand. Enjoy unparalleled ergonomic comfort with effortless finger touch infinite height adjustments. With its robust design, it securely holds laptops up to 19 inches and 4.5kg, providing stability and peace of mind. Effortlessly raise your laptop screen to eye level and reduce strain on your shoulders, neck, and eyes with simple adjustments, making work stress-free, and offers easy collaboration with colleagues. Keep your desk space clutter free with the laptop stands built-in cable management system. Elevate your workspace and comfort with the Hana LT laptop stand and experience a new level of productivity and well-being while you work. This laptop stand has been tested by FIRA International Ltd to comply with the ergonomic requirements set out in the European Health and Safety Legislation: EN ISO 9241-5 and is built to last with a 5-year extended warranty, and access to the best customer service to help with any queries you may have.

See full description
Specifications for Hana LT Laptop Riser - Black
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Height Range
    102-406mm
  • Platform Dimensions
    300x290mm
  • Adjustability
    Yes
  • Height Adjustment Method
    Manual
  • Maximum Load
    4.5kg
  • Form
    Notebook/Laptop Stnd
  • Standards
    EN ISO 9241-5
  • Monitor/Notebook Size
    Up to 19in Notebook
  • Number of Screens/Laptops
    1
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome