Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Height Adjustable Riser Stand J153763
By V7
Order Code:
ZT1480011S
£39.99
each
Inc VAT (20%)
£239.94 minimum order value
Quantity
Price
Discount
1 - 9
£39.99
0%
10 +
£37.99
5%
6
Add to basket
Minimum order quantity: 6.
Get it by
Fri, 10th Jan
In Stock
GBP
239.94
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/height-adjustable-riser-stand-j153763/p/ZT1480011S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Height Adjustable Riser Stand 435x330x168mm Black
Tags:
#BulkDiscount
Specifications
Specifications for Height Adjustable Riser Stand J153763
Width
435mm
Weight
1.04kg
Type
Multimedia Stnd
Material
Plastic
Depth
168mm
Height
330mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome