Hx Series 45476216

Order Code: ZT1517738S

£499.99 Inc VAT (20%)


Description

Ergotron HX Series 45-476-216. Mounting: Bolt-through, Maximum weight capacity: 15.9 kg, Maximum screen size: 81.3 cm (32"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 400 x 400 mm. Height adjustment, Tilt angle range: -75 - 75°. Product colour: White