Hx Triple Monitor Bow Kit

Order Code: ZT1518346S

£459.99 Inc VAT (20%)


Description

Ergotron HX Triple Monitor Bow Kit. Product colour: White, Maximum weight capacity: 4.6 kg, Mounting type: Wall. Weight: 6.2 kg. Package height: 190 mm, Package width: 720 mm, Package depth: 470 mm

Specifications for Hx Triple Monitor Bow Kit
  • Weight
    6.2kg
  • Mounting Type
    Wall
  • Colour
    White