K39217EU Smartphone Car Mount

Order Code: ZT3382727S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Adjustable side clamps expand up to 2.75", fits your smartphone or other mobile devices, universal mount designed to fit all cars, includes both windshield and vent mounts, 4.5" flexible arm adjusts for optimal positioning, adjustable legs gives stability, One-button quick release. Give your smartphone a secure place to ride - even when in a case.

The Kensington Windshield/Vent Car Mount for Smartphones installs in seconds and keeps your smartphone within easy reach. Adjustable side clamps expand up to 2.75" to fit your smartphone or other mobile devices Universal mount designed to fit all cars; installs in seconds - includes both windshield and vent mounts.

The oversized suction cup is strong enough for even the roughest roads and the 4.5" flexible arm adjusts for optimal positioning. Adjustable legs give stability which prevents your smartphone from falling when released. The One-button quick release lets you grab your smartphone and go.

See full description
Specifications for K39217EU Smartphone Car Mount
  • Product Type
    Smartphone Car Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome